Shop All Desk Accessories & Organizers
Bostitch
Konnect Stackable Accessory Tray, Black
Mfr # KT2-WDCUP-BLK
Zoro # G204860711
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material ABS Plastic
- Height 2.28
- Width 7.24
- Depth 3.74
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bostitch
- MFR # KT2-WDCUP-BLK
- Zoro # G204860711
- UPC # 842048033486
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 2.28 |
Width | 7.24 |
Depth | 3.74 |
Details
Color | Black |
Material | ABS Plastic |
Finish | Unfinished |
Weight Capacity | 0.42 |
Description
Looking to hit the refresh button on your desk at school or work? Then you'll want the KonnectStackable Accessory Tray.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 9, 1-1/2in.Hx7/8in.W, Vinyl (1530-9)
- TABBIES Protector Top Tab Folder 3.5x2", Clear, PK5 (58385)
- UNIVERSAL Two-Pocket Portfolio, Embossed Leather Grain Paper, Light Blue, PK25 (UNV56601EE)
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt I, PK25 (11948)
- BOSTITCH Konnect Stackable Storage Cups, White, PK3 (KT2-CUPKIT-WHT)
- BOSTITCH Konnect Desk Organizer Power Base with Phone Stand (KT2-BASEPHONE-WHT)
- BOSTITCH Konnect Stackable Desk Organizer + Power Station, 4-Piece, Black (KT2-BASEKIT1-BLK)
- BOSTITCH Konnect Letter Tray (KT-TRAY-BLK)
- BOSTITCH Konnect Stackable Desk Organizer + Power Station, 4-Piece, White (KT2-BASEKIT1-WHT)
- BOSTITCH Konnect Stackable Pencil Cup, White, PK2 (KT2-TLCUPKIT-WHT)
- DACASSO Walnut & Leather 34" x 20" Side-Rail Desk Pad (PR-8401)
- Bostitch Desk Accessories & Organizers