Shop All Desk Lamps
Bostitch
Konnect Rechargeable Folding LED Desk Lamp, 2.52 in. x 2.13 in. x 11.02 in., Gray/Blue
Mfr # KTVLED1810-BL
Zoro # G905742347
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Gray/Blue
- Height 11.02"
- Length 3 ft
- Depth 2.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bostitch
- MFR # KTVLED1810-BL
- Zoro # G905742347
- UPC # 842048031635
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 11.02" |
Length | 3 ft |
Depth | 2.13" |
Details
Material | Plastic |
Color | Gray/Blue |
Description
For your desk or on the go, the Bostitch Konnect Compact Foldable LED Desk Lamp is battery-operated and USB-rechargeable. LED light bulb delivers energy-efficient, high-quality illumination that's flicker-, shadow-, halo- and glare-free, and three user-adjustable color-temperature modes allow you to tailor your light-zone to any task or setting. Featuring a sleek design that brings a modern touch to any environment, the shade features a 180 degree pivot point that allows you to focus your illumination or fold up the light to pocket-size, for easy portability. Match it up with various items in the Konnect product line to create the ultimate desktop combination.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sealed Beam 4537-2 replacement light bulb lamp (4537-2 SEALED BEAM)
- MAKITA 18V LXT® LED Flashlight (DML801)
- RADIONIC HI-TECH Ballast, 6 to 9W, Open, Straight Tube Lamps (C179)
- SATCO 4 Watt B11 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts, 3PK (S21368)
- BOSTITCH Konnect Gooseneck Desk Lamp, Black (KT-VLED1502-BLK)
- BOSTITCH LED Swing Arm Desk Lamp with Metal Clamp Mount, Black (VLF100)
- BOSTITCH Color Changing LED Desk Lamp with RGB Arm, 18.12"h, White (VLED1605-BOS)
- BOSTITCH LED Swing Arm Desk Lamp with Metal Clamp Mount, White (VLF100-WHT)
- BOSTITCH Metal Gooseneck LED Desk Lamp (VLED1800BK)
- BOSTITCH Swing Arm Metal Desk Lamp, Black (VLF100D)
- CREEKWOOD HOME Petite Ceramic Orb Base Bedside Table Desk Lamp Two Pack Set, Matching Drum Fabric Shade, Orange (CWT-2004-OG-2PK)
- Bostitch Desk Lamps