Shop All Desk Accessories & Organizers
Bostitch
Konnect Letter Tray
Mfr # KT-TRAY-WHITE
Zoro # G704860754
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Height 1.75
- Width 10.25
- Depth 12.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bostitch
- MFR # KT-TRAY-WHITE
- Zoro # G704860754
- UPC # 842048030317
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 1.75 |
Width | 10.25 |
Depth | 12.25 |
Details
Color | White |
Material | Plastic |
Finish | Unfinished |
Weight Capacity | 0.86 |
Description
Relocate those messy stacks of papers from all corners to your desk into this Konnect letter tray. Sitting over 1.5" deep, this desk file organizer is the perfect space to sort various important documents that you want to keep close by.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT T-Shirt Bags, Orange, 21 In. L, PK1000 (5DUP6)
- BSC PREFERRED 12 x 10 x 5'' Korrvu Retention Packaging (S-16673)
- LATHEM Timecards, 400E, 100Pk (LTHE14100)
- UNI-BALL Pen, Uniball, 207 Gel, 1M, Be, PK12 (UBC1790896)
- BOSTITCH Konnect Stackable Storage Cups, White, PK3 (KT2-CUPKIT-WHT)
- BOSTITCH Konnect Stackable Desk Organizer + Power Station, 4-Piece, White (KT2-BASEKIT1-WHT)
- BOSTITCH Konnect Stackable Desk Organizer, 4-Piece, White (KT2-BASEKIT2-BLK)
- BOSTITCH Konnect Desk Organizer Power Base with Phone Stand (KT2-BASEPHONE-WHT)
- BOSTITCH Konnect Under Desk Drawer, Self-Adhesive Slide Out Storage Organizer, Black, 2PK (KT2-DRWR-BLK)
- BOSTITCH Konnect Stackable Accessory Tray, Black (KT2-WDCUP-BLK)
- BLUE STONE DESIGNS Bluestone Designs BL032 Earl Pen Stand (BL032)
- Bostitch Desk Accessories & Organizers