Shop All Desk Lamps
Bostitch
Konnect Gooseneck Desk Lamp, White
Mfr # KTVLED1502-WH
Zoro # G205742474
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # KTVLED1502-WH
- Zoro # G205742474
- UPC # 842048031574
- Country of Origin China
- Category Desk Lamps
Details
Material | Plastic |
Color | White |
Description
Konnect Gooseneck Desk Lamp features a flexible, silicone neck for easy light-zone positioning. Use it to find the perfect lighting position for you. A built-in USB port allows for convenient device charging while you study or work. No more getting stuck with a dying phone, keyboard or mouse. With three brightness levels and a touch-sensitive power control, it's easy to customize the light output to suit your needs. Cost-efficient LED bulb lasts for up to 25,000 hours of constant illumination and uses 85% less energy than incandescent lamps, all while providing a better, brighter light zone that's flicker-, shadow-, halo- and glare-free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Malaga 3-Light 16" Wide White Flush Mount Light (2681MRWT)
- ACCESS LIGHTING Port Nine Burgundy, Burgundy LED Pendant, Matte Black Finish, Clear Glass (63142LEDDLP-MBL/CLR)
- FEIT ELECTRIC Electric Linear G13 (Medium Bi-Pin) LED Bulb Daylight 60 Watt Equivalence (T24/850/LEDG2)
- WESTINGHOUSE Westinghouse Lighting 7016800 Light Fixture Beaded Chain (7016800)
- BOSTITCH Dual Swing Arm Desk Lamp, Black (VLED1509)
- BOSTITCH LED Swing Arm Desk Lamp with Metal Clamp Mount, White (VLF100-WHT)
- BOSTITCH Desk Lamp with Storage Cup, Navy (LED2105-NVY)
- BOSTITCH Konnect Gooseneck Desk Lamp, Black (KT-VLED1502-BLK)
- BOSTITCH Konnect Battery Powered LED Desk Lamp, White (KT-VLED1810-WHITE)
- BOSTITCH Color Changing LED Desk Lamp with RGB Arm, 18.12"h, White (VLED1605-BOS)
- LALIA HOME 23.25in Classix Rippled Colored Glass Bedside Desk Lamp with White Fabric Shade, Dark Blue (LHT-4006-DB)
- Bostitch Desk Lamps