Shop All Desk Accessories & Organizers
Bostitch
Konnect Desk Organizer Power Base with Phone Stand
Mfr # KT2-BASEPHONE-WHT
Zoro # G804860784
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material ABS Plastic
- Height 4.53
- Width 10.75
- Depth 4.53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bostitch
- MFR # KT2-BASEPHONE-WHT
- Zoro # G804860784
- UPC # 842048033288
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 4.53 |
Width | 10.75 |
Depth | 4.53 |
Details
Color | White |
Material | ABS Plastic |
Weight Capacity | 0.86 |
Finish | Unfinished |
Description
Charge your cell phone, tablet and other electronic devices with the Konnect Desk Organizer Power Base with Phone Stand! As the base unit for the Konnect Desktop Organization system, this workstation organizer features two built-in USB ports and an integrated phone stand that securely locks your phone into place while it’s charging.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive TZ Tape (R) Cartridge 1-2/5"x26-1/5ft., Black/Yellow (TZeS661)
- NATIONAL CHECKING National Checking Company 1 Part 16 Line Green Guest Checks, PK5000 (G3616)
- MARKAL Paint Crayon, Large Tip, Fluorescent Orange Color Family, 12 PK (82834)
- INTEGRA Chisel Desk Liquid Highlighters, PK12 (ITA33322)
- BOSTITCH Konnect Stackable Pencil Cup, White, PK2 (KT2-TLCUPKIT-WHT)
- BOSTITCH Konnect Under Desk Drawer, Self-Adhesive Slide Out Storage Organizer, Black, 2PK (KT2-DRWR-BLK)
- BOSTITCH Konnect Stackable Desk Organizer, 4-Piece, White (KT2-BASEKIT2-BLK)
- BOSTITCH Konnect Letter Tray (KT-TRAY-BLK)
- BOSTITCH Konnect Stackable Accessory Tray, Black (KT2-WDCUP-BLK)
- BOSTITCH Konnect Stackable Desk Organizer + Power Station, 4-Piece, White (KT2-BASEKIT1-WHT)
- DACASSO Rosewood & Leather Double Letter Trays (AG-8020)
- Bostitch Desk Accessories & Organizers