Bostitch

Konnect Desk Organizer Power Base with Phone Stand, Black


product price: $9.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Material ABS Plastic
  • Height 4.53
  • Width 10.75
  • Depth 4.53
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 4.53
Width 10.75
Depth 4.53

Details

Color Black
Material ABS Plastic
Finish Unfinished
Weight Capacity 0.86

Description

Charge your cell phone, tablet and other electronic devices with the Konnect Desk Organizer Power Base with Phone Stand! As the base unit for the Konnect Desktop Organization system, this workstation organizer features two built-in USB ports and an integrated phone stand that securely locks your phone into place while it’s charging.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.