Shop All Desk Lamps
Bostitch
Konnect Battery Powered LED Desk Lamp, Blue
Mfr # KT-VLED1810-BLUE
Zoro # G904860790
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic; Metal
- Finish Unfinished
- Color Blue
- Height 11.02
- Depth 2.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # KT-VLED1810-BLUE
- Zoro # G904860790
- UPC # 842048031635
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 11.02 |
Depth | 2.13 |
Details
Material | Plastic; Metal |
Finish | Unfinished |
Color | Blue |
Description
Color coordinated with our line of Konnect products, this LED light is battery powered for wireless illumination anywhere you go. With a compact, modern design, the top neck flips open and folds down for easy use and portability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Ge General Electric G.E Light Bulb Lamp 2 Pack, 2PK (24931)
- ILC Replacement for Lumapro 6cat9 (6CAT9 LUMAPRO)
- PACIFIC HELMETS Yellow No Led Industrial Handheld Flashlight, 110 lm (10001)
- APPLETON ELECTRIC Wire Guard (KGU2)
- BOSTITCH Qi Wireless Charging LED Desk Lamp White () (LED2107-WHT)
- BOSTITCH Dual Swing Arm Desk Lamp, Black (VLED1509)
- BOSTITCH Desk Lamp with Storage Cup, Navy (LED2105-NVY)
- BOSTITCH Konnect Gooseneck Desk Lamp, Black (KTVLED1502-BLK)
- BOSTITCH Rose Gold Desk Lamp (VLED1814-BD)
- BOSTITCH LED Swing Arm Desk Lamp with Metal Clamp Mount, Silver (VLF100-SLV)
- AUGE LIGHT Auge Light Mini 5.70 in. Grey Modern Rechargeable and Dimmable Flexible filament LED Table Lamp (AGDSLGY2202)
- Bostitch Desk Lamps