Shop All Monitor Mounts & Brackets
Bostitch
Konnect Adjustable Monitor Riser with Drawer, Cell Phone Stand & Pencil Holder, White
Mfr # KT2-STANDXKIT-WHT
Zoro # G310370654
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- For Use With Desk Organization
- Application Desk
- Includes Laptop stand, 4 height levels, drawer, cell phone holder, pencil holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bostitch
- MFR # KT2-STANDXKIT-WHT
- Zoro # G310370654
- Country of Origin China
- Category Monitor Mounts & Brackets
Details
Material | Plastic |
Color | White |
For Use With | Desk Organization |
Application | Desk |
Includes | Laptop stand, 4 height levels, drawer, cell phone holder, pencil holder |
Description
Elevate your workspace with the Bostitch Konnect Adjustable Monitor Riser with Drawer, Cell Phone Stand & Pencil Holder - the ultimate multifunctional solution for enhanced productivity and organization. This versatile riser offers four height levels, allowing you to find the perfect viewing angle for your monitor or laptop, reducing neck strain and improving posture.Stay organized and declutter your desk with the built-in drawer, perfect for storing pens, notepads, and other office essentials within arm's reach. The additional cell phone stand keeps your device accessible, and the pencil holder ensures that your writing utensils are always at hand. No more cable chaos! The integrated cable management system keeps your workspace neat and tangle-free, while the non-slip rubber feet provide stability and security for your monitor or laptop.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUST-OFF Compressed Gas Duster (2 Pack) (RET10522)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for CyberPower CP1500PFCLCD - 2 Pack (ML9-12MP251124741018)
- PERLE SYSTEMS Er-S1110 Ethernet Repeater (06005324)
- ULTRALAST Ultralast High-Speed Charger With 4 Aa High-Power Nimh Batteries (ULGFAST)
- BOSTITCH Konnect Adjustable Monitor Riser with Drawer & Cell Phone Holder, Black (KT2-STANDX-BLK)
- BOSTITCH Standing Desk Converter with Wireless Charging Pad, Manual Adjustment (STND-3122BK)
- BOSTITCH Konnect Adjustable Monitor Riser with Drawer & Cell Phone Holder, White (KT2-STANDX-WHT)
- BOSTITCH Standing Desk Converter with Wireless Charging Pad, Electric Adjustment (STND-3715BKX)
- BOSTITCH Konnect Adjstbl Monitor Stand Riser, 4 Height Adjustments, Built-In Cable Management, Rubber Ft, Wht (KT-STAND-WHT)
- PYLE Rack Mount Stand For Laptop, Mixer, Etc. (PLPTS45)
- KANTEK Height Adjustable Articulating Monitor Arm, Double (MA220)
- Bostitch Monitor Mounts & Brackets