Shop All Monitor Mounts & Brackets
Bostitch
Konnect Adjustable Monitor Riser with Drawer & Cell Phone Holder, White
Mfr # KT2-STANDX-WHT
Zoro # G810370659
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Includes Laptop stand, 4 height levels, drawer, cell phone holder
- Application Desk
- For Use With Desk Organization
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # KT2-STANDX-WHT
- Zoro # G810370659
- Country of Origin China
- Category Monitor Mounts & Brackets
Details
Material | Plastic |
Color | White |
Includes | Laptop stand, 4 height levels, drawer, cell phone holder |
Application | Desk |
For Use With | Desk Organization |
Description
Upgrade your workspace with the Bostitch Konnect Adjustable Monitor Riser, a game-changer for productivity and comfort. With four height levels, find the ideal viewing angle for your monitor or laptop, reducing neck strain and eye stress. Stay organized with the built-in drawer, keeping pens, sticky notes, wireless ear pods and office essentials within easy reach. Your phone is always accessible with the dedicated holder, allowing you to stay connected and multitask seamlessly. Tangled cables are a thing of the past, thanks to the integrated cord management system that maintains a tidy workspace. The non-slip rubber feet ensure a secure and stable setup for your equipment. Crafted with premium materials, this durable monitor stand guarantees a reliable addition to your workspace. Versatile for both monitors and laptops, it's a practical solution for anyone seeking to enhance their productivity and workspace organization.Experience an elevated workspace with the Bostitch Konnect Adjustable Monitor Riser - the perfect blend of comfort, style, and efficiency.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH Battery Replacement for CSB GP12170 (ML18-122112170)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replacement for Dynalock 5600 Power Supply (ML7-1219111113353)
- MIGHTY MAX BATTERY 6v 4000 mAh UPS Battery for Lithonia ELB06042 (ML4-691821)
- MIGHTY MAX BATTERY 12V 35Ah U1 Hoveround MPV1, MPV2, MPV3, MPV4, MPV5 Battery (ML35-1235)
- BOSTITCH Konnect Adjstbl Monitor Stand Riser, 4 Height Adjustments, Built-In Cable Management, Rubber Ft, Wht (KT-STAND-WHT)
- BOSTITCH Konnect Adjustable Monitor Riser with Drawer & Cell Phone Holder, Black (KT2-STANDX-BLK)
- BOSTITCH Standing Desk Converter with Wireless Charging Pad, Electric Adjustment (STND-3715BKX)
- AIDATA Universal Tablet Multistand, Desktop Weighted Base, 360° Rotation, Black (US-2002)
- MOUNT-IT Dual Monitor Wall Mount MI-1766 (MI-1766)
- DELL Wall/Under-the-Desk VESA Mount w/ PSU Sleeve (452-BDUY)
- KANTEK Monitor Stand with drawer and Tablet/Smartphone Slot (MS760)
- Bostitch Monitor Mounts & Brackets