Shop All Monitor Mounts & Brackets
Bostitch
Konnect Adjustable Monitor Riser with Drawer & Cell Phone Holder, Black
Mfr # KT2-STANDX-BLK
Zoro # G910370658
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- For Use With Desk Organization
- Application Desk
- Includes Laptop stand, 4 height levels, drawer, cell phone holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bostitch
- MFR # KT2-STANDX-BLK
- Zoro # G910370658
- Country of Origin China
- Category Monitor Mounts & Brackets
Details
Material | Plastic |
Color | Black |
For Use With | Desk Organization |
Application | Desk |
Includes | Laptop stand, 4 height levels, drawer, cell phone holder |
Description
Upgrade your workspace with the Bostitch Konnect Adjustable Monitor Riser, a game-changer for productivity and comfort. With four height levels, find the ideal viewing angle for your monitor or laptop, reducing neck strain and eye stress. Stay organized with the built-in drawer, keeping pens, sticky notes, wireless ear pods and office essentials within easy reach. Your phone is always accessible with the dedicated holder, allowing you to stay connected and multitask seamlessly. Tangled cables are a thing of the past, thanks to the integrated cord management system that maintains a tidy workspace. The non-slip rubber feet ensure a secure and stable setup for your equipment. Crafted with premium materials, this durable monitor stand guarantees a reliable addition to your workspace. Versatile for both monitors and laptops, it's a practical solution for anyone seeking to enhance their productivity and workspace organization.Experience an elevated workspace with the Bostitch Konnect Adjustable Monitor Riser - the perfect blend of comfort, style, and efficiency.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY Flashlight Battery 6V 2500mAh NICD Replaces 20170 (EBFLB-NCD-4)
- ATN Battery Pack, w/Adj. Buttstock Pouch, Blk (658175112273)
- SAMSUNG Galaxy Tab A7 Lite 8.7 in. 32GB with Wi-Fi - Silver (SM-T220NZSAXAR)
- OTTERBOX Defender Xt Magsafe Case For Apple Iphone 13 Pro Max / 12 Pro Max, Black (77-85595)
- BOSTITCH Standing Desk Converter with Wireless Charging Pad, Electric Adjustment (STND-3715BKX)
- BOSTITCH Konnect Adjstbl Monitor Stand Riser, 4 Height Adjustments, Built-In Cable Management, Rubber Ft, Wht (KT-STAND-WHT)
- BOSTITCH Konnect Adjustable Monitor Riser with Drawer & Cell Phone Holder, White (KT2-STANDX-WHT)
- CHIEF Ceil Plate W/Adj Ext Col (CMA100)
- EMPI AXLES/BOOTS Chrome Alt/Gen Stand, 00-8991-0 (00-8991-0)
- SAFCO Onyx Under-Desk Machine Stand (5208BL)
- DELL OptiPlex Micro AIO Stand - MFS22 (DELL-MFS22)
- Bostitch Monitor Mounts & Brackets