Shop All Monitor Mounts & Brackets
Bostitch
Konnect Adjstbl Monitor Stand Riser, 4 Height Adjustments, Built-In Cable Management, Rubber Ft, Wht
Mfr # KT-STAND-WHT
Zoro # G904860721
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.36
- Width 16.14
- Material No
- Weight Capacity 1.45
- Depth 9.84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bostitch
- MFR # KT-STAND-WHT
- Zoro # G904860721
- UPC # 842048033271
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 2.36 |
Width | 16.14 |
Depth | 9.84 |
Details
Material | No |
Weight Capacity | 1.45 |
Color | White |
Description
Elevate your workspace to the next level with the Konnect Monitor Stand. By elevating your monitor to a comfortable eye level, it helps to improve viewing angle and eye stress.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Serial ATA Cable, 15 Pin, Y Split, M/F, 6" (P947-06N-2P15)
- RAM MOUNTS Replacement for RAM Mounts Ram-hol-un9u (RAM-HOL-UN9U RAM MOUNTS)
- EXELL BATTERY Razor Battery For Wahl 7700 and Conair HV1 Razors (EBR-9)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Yuasa NP1.2-12 - 2 Pack (ML1.3-12MP232148)
- BOSTITCH Konnect Adjustable Monitor Riser with Drawer & Cell Phone Holder, White (KT2-STANDX-WHT)
- BOSTITCH Konnect Adjustable Monitor Riser with Drawer & Cell Phone Holder, Black (KT2-STANDX-BLK)
- BOSTITCH Standing Desk Converter with Wireless Charging Pad, Electric Adjustment (STND-3715BKX)
- FELLOWES Pro Series Freestanding Dual Horizontal Monitor Arm, up to 32"/17 lbs (8043701)
- CHIEF Dual Array Pole Mnt Assy (KTA1003B)
- INNOVERA Large Monitor Stand w/Cable Management/Drawer, 18 3/8" x 13 5/8" x 5" (IVR55050)
- VADDIO Drop Down Mount For Small Ptz, 535-2000-290 (535-2000-290)
- Bostitch Monitor Mounts & Brackets