Shop All File Holders
Bostitch
Konnect 3-Piece File Organizer
Mfr # KT-3FOLDER-BLK
Zoro # G504860718
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 7.25
- Height 9.25
- Finish Unfinished
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # KT-3FOLDER-BLK
- Zoro # G504860718
- UPC # 842048031253
- Country of Origin China
- Category File Holders
Dimensions
Width | 7.25 |
Height | 9.25 |
Depth | 4 |
Details
Color | Black |
Finish | Unfinished |
Material | Plastic |
Description
Is your desk consumed with stacks of paper that once were organized? Get it back in check with this 3-Piece office file organizer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive Label Tape Cartridge 0.70" x 26-1/4 ft., Black/Yellow (HGeS6415PK)
- ZORO SELECT Expandable File Alpha (A-Z) 8-1/2 x 11" Black/Blue, 1-1/2" Expansion (PFXDDF3OX)
- CRAYOLA Crayons Regular Eight Colors (Bulk), PK3000 (52-8908)
- FASSON 3/4" X 180' Strapping / Filament Tape 48/Cs Pk (58285 00240180)
- VERTIFLEX File Cart, 1Shelf, 28.25x13.75x27 3/8 (VRT-VF52000)
- ZORO SELECT Desk Organizer, Letter, 4 Compartment, Blk (1AYF2)
- SAFCO 9420GR 19 1/2'' x 12'' x 16'' Gray 12 Compartment File Organizer (5479420GR)
- ADVANTUS Mobile File Cart with Sliding Baskets (34075)
- FELLOWES Wire Desk Tray Organizer, 1-Tier, Black (65112)
- CREATIVE TEACHING PRESS Book Buddy Bags, 10.5in x 12.5in, PK 6 (2993)
- ROLODEX Letter Tray, 14-1/4 In x 10-1/16 In, Black (62555)
- Bostitch File Holders