Shop All Utility Knives
Bostitch
Knives, Retractable, Metal
Mfr # 10-499
Zoro # G505674727
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Point Type Retractable Blade Knife
- Blade Type Retractable
- Includes (3) Utility-Knife Blades (11-921)
- Number of Blades 1
- Open Length/Closed Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bostitch
- MFR # 10-499
- Zoro # G505674727
- UPC # 76174104998
- Country of Origin United States
- Category Utility Knives
Dimensions
Open Length/Closed Length | 6" |
Details
Blade Point Type | Retractable Blade Knife |
Blade Type | Retractable |
Includes | (3) Utility-Knife Blades (11-921) |
Item | Knives |
Number of Blades | 1 |
Handle Material | Metal |
Handle Color | Gray |
Blade Edge | Straight-Edged |
Blade Change | Stanley® 11-921 |
Description
Swing-out blade storage magazine. Three-position retractable blade slide. Includes three blades.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Replacement Die, For RJ45 (30-559)
- URREA 1/2" Drive SAE, 20 pcs (5400PB)
- STANLEY 9 in. Groove Magnetic Torpedo Level (43-511)
- PROTO Satin Service Wrench 1-1/8" (J3536)
- BOSTITCH Quick Point Utility Knife, 9 mm, Yellow/Black (10131P)
- BOSTITCH Retractable, 6 PK (10-499)
- BOSTITCH Classic 99 Utility Knife w/Retractable Blade, Gray (10-099)
- BOSTITCH Utility Knife, Retractable, Plastic, Yellow Utility, 6" L (10-065)
- BOSTITCH Quick-Change Utility Knife, Curved, Retract, STST (BOS10788)
- BOSTITCH Quick-Change Utility Knife, w/3 Blades, 6", Black (BOS10499)
- IRWIN Utility Knife 4 Point Snap Blade, 9 in L (1774106)
- Bostitch Utility Knives