Shop All Utility Knives
Bostitch
Knives, 13-point Retractable Snap-Off, Reinforced Plastic
Mfr # 10-150
Zoro # G305674651
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Color Yellow/Gray
- Open Length/Closed Length 5 1/8"
- Blade Change Stanley® 11-300
- Blade Type 13-point Retractable Snap-Off
- Blade Point Type Snap-Off Blade Knife
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bostitch
- MFR # 10-150
- Zoro # G305674651
- UPC # 76174101508
- Country of Origin Thailand
- Category Utility Knives
Dimensions
Open Length/Closed Length | 5 1/8" |
Blade Length | 9 mm |
Details
Handle Color | Yellow/Gray |
Blade Change | Stanley® 11-300 |
Blade Type | 13-point Retractable Snap-Off |
Item | Knives |
Blade Point Type | Snap-Off Blade Knife |
Number of Blades | 1 |
Handle Material | Reinforced Plastic |
Description
Removable blade snapper in cap snaps off blade sections to provide fresh, sharp cutting points. For light-duty cutting and trimming. Includes one 9mm segmenting blade; 13 snap-off points per blade.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Wobble Extension, 1/4" Drive, 3 in. (M-203)
- RIDGID Handgrip, Asm 2S (35070)
- DEWALT Ratchet, Cordless, 2.4 lb, 20V DC, 250 RPM (DCF513B)
- XTREME BLU-MOL 1-3/16" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5861B)
- BOSTITCH Quick-Change Utility Knife, w/3 Blades, 6", Black (BOS10499)
- BOSTITCH Quick Point Utility Knife, 9 mm, Yellow/Black (10131P)
- BOSTITCH Classic 99 Utility Knife w/Retractable Blade, Gray (10-099)
- BOSTITCH Retractable Utility Knife, Plastic Handle, 6", Yellow (BOS10065)
- BOSTITCH Quick-Change Utility Knife, Curved, Retract, STST (BOS10788)
- BOSTITCH Utility Knife, Retractable, Plastic, Yellow Utility, 6" L (10-065)
- ENCORE PACKAGING TStyle Rotary Cutter, 12PK (EP-215)
- Bostitch Knives, Cutters & Snips