Shop All Utility Knives
Bostitch
. Interlock Safety Utility Knife w/Self-Retracting Round Point Blade, Orange
Mfr # ST31132
Zoro # G509749445
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades Included 1
- Handle Material Metal Casing
- Handle Color Multi Color
- Blade Type Retractable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bostitch
- MFR # ST31132
- Zoro # G509749445
- UPC # 758218793244
- Country of Origin China
- Category Utility Knives
Details
Item | Safety Utility Knife |
Number of Blades Included | 1 |
Handle Material | Metal Casing |
Handle Color | Multi Color |
Blade Type | Retractable |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER 6 in L x 0, 10, 14 TPI General Purpose Cutting Steel Remodeling Tool Kit (900404)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 4 mm Tip, 1 3/4 in L (54TL58)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 8"L, SDS Plus, 25PK (HC2012B25)
- BESSEY Bar Clamp, Cast Iron Handle and 1 1/2 in Throat Depth (PC12-2)
- BOSTITCH Utility Knife, Retractable, Plastic, Yellow Utility, 6" L (10-065)
- BOSTITCH Classic 99 Utility Knife w/Retractable Blade, Gray (10-099)
- BOSTITCH Retractable Utility Knife, Plastic Handle, 6", Yellow (BOS10065)
- BOSTITCH Retractable, 6 PK (10-499)
- BOSTITCH Quick Point Utility Knife, 9 mm, Yellow/Black (10131P)
- BOSTITCH Quick-Change Utility Knife, w/3 Blades, 6", Black (BOS10499)
- MIGHTY MAXX Utility Knife Retractable 6in (083-19112)
- Bostitch Knives, Cutters & Snips