Shop All Cordless Nailers & Staplers
Bostitch
Industrial Framing Nailer System
Mfr # ST310169
Zoro # G709732650
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 16.3"
- Length 6.13"
- Width 22.5"
- Includes New smart trigger include
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # ST310169
- Zoro # G709732650
- UPC # 758218432075
- Country of Origin China
- Category Cordless Nailers & Staplers
Dimensions
Height | 16.3" |
Length | 6.13" |
Width | 22.5" |
Details
Includes | New smart trigger include |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5 PC Drywall Utility Knife Blades (48-22-1933)
- KO-KEN Bit Socket 5mm Hex 52mm 3/8 Sq. Drive (13012M.52-5)
- FEIN Front Housing (31508248007)
- WESTWARD Flexible Magnet, Neodymium, 24 In (4FPV5)
- PASLODE Cordless Framing Nailer, Angled, Li-Ion (906300)
- DEWALT Cordless Stapler Kit, Li-Ion, 20.0V (DCN681B / DCB203)
- DEWALT 20V MAX* XR 9 GA Cordless Fencing Stapler (Tool only) (DCFS950B)
- MILWAUKEE TOOL M18 FUEL 30-Degree Framing Nailer Kit (2745-21)
- MILWAUKEE TOOL Cordless Stapler, Hyd. Drvr, 6.0 Bat (2447-20, 2551-20, 48-11-2460)
- MILWAUKEE TOOL M12 Cordless Palm Nailer (2458-20)
- MAKITA 12V max CXT® Pin Nailer, 23 Gauge (TP03Z)
- Bostitch Cordless Nailers & Staplers