Shop All Utility Knife Blades
Bostitch
Heavy-Duty Utility Knife Replacement Blade, PK5, 5PK
Mfr # 11-921
Zoro # G805731687
product price: $1.99
/pk 5, $0.40/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Carbon Steel
- Primary Cutting Application Straight
- Blade Type Standard Single Blade
- For Use With Stanley® 10-065, 10-499, 10-788, 10-099, and most standard utility knives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # 11-921
- Zoro # G805731687
- UPC # 76174119213
- Country of Origin United States
- Category Utility Knife Blades
Details
Blade Material | Carbon Steel |
Primary Cutting Application | Straight |
Blade Type | Standard Single Blade |
Item | Replacement Blades |
For Use With | Stanley® 10-065, 10-499, 10-788, 10-099, and most standard utility knives |
Description
Engineered for a long lasting blade life, the strong carbon steel precision-honed blade edge delivers clean, consistent cutting for tasks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaner Accessory (61713)
- ELESA Zinc-plated steel threaded stud, ERX.63 p-5/16-18x1/2-C2 (ERX-p (inch sizes))
- WALTER Machine reamers F1342-3.5 (F1342-3.5)
- STARRETT Band Saw Blade, 11 ft. 6" L, 1" W, 14 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91761-11-06)
- BOSTITCH Dispenser, Blade, Wall (11921A)
- OLFA Blade, Standard, Pk50 (AB-50B)
- BSC PREFERRED SB-92 Standard Utility Blades, 100PK (H-64B)
- STANLEY Hook Utility Blade, 3/4" W, PK50 (11-983L)
- KLEIN TOOLS Replacement File Screw for 1684-5F Grip (573)
- OLFA 2-Point Scoring Blade, 1/2" W, PK3 (PB-800)
- EXCEL BLADES #16 Stencil Blades, 15 Pack Dispenser, 15PK (23016IND)
- Bostitch Utility Knife Blades