Shop All Staples
Bostitch
Heavy Duty Staples, 18 ga, Power Crown, 3/8 in Leg L, Steel
Mfr # STCR50193/8-1M
Zoro # G708364210
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No PC1000, PC2000, PC4000, PC5000, H30-8, P6C-8, T6-8 and T6-8OC3
- Gauge 18
- Leg Length 3/8 in
- Crown Style Power
- Crown Width 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 3/8 in |
Crown Width | 7/16 in |
Details
Item | Heavy Duty Staples |
For Use With | Mfr. No PC1000, PC2000, PC4000, PC5000, H30-8, P6C-8, T6-8 and T6-8OC3 |
Gauge | 18 |
Crown Style | Power |
Material | Steel |
Finish | Galvanized |
Point Type | Chisel |
Description
Product details about the BOSTITCH - STCR50193/8-1M Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The BOSTITCH - STCR50193/8-1M Heavy Duty Staples are designed with a leg length of 3/8 inch and a crown width of 7/16 inch. These dimensions, combined with an 18 gauge thickness, make these staples suitable for various applications that require robust fastening solutions. The Power Crown Style further enhances the staple's performance by providing superior holding power.
These heavy-duty staples are constructed from steel material which is known for its durability and strength. To enhance their longevity and resistance to corrosion, they feature a galvanized finish. This ensures that the staples can withstand different conditions without compromising their integrity or performance. Furthermore, each staple has been designed with a chisel point type which allows it to penetrate surfaces efficiently.
For use with Mfr. No PC1000, PC2000, PC4000, PC5000, H30-8, P6C-8, T6-8 and T6-8OC3 models; these BOSTITCH heavy duty staples offer compatibility across multiple tools making them versatile additions to your construction supplies inventory.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The BOSTITCH - STCR50193/8-1M Heavy Duty Staples are designed with a leg length of 3/8 inch and a crown width of 7/16 inch. These dimensions, combined with an 18 gauge thickness, make these staples suitable for various applications that require robust fastening solutions. The Power Crown Style further enhances the staple's performance by providing superior holding power.
These heavy-duty staples are constructed from steel material which is known for its durability and strength. To enhance their longevity and resistance to corrosion, they feature a galvanized finish. This ensures that the staples can withstand different conditions without compromising their integrity or performance. Furthermore, each staple has been designed with a chisel point type which allows it to penetrate surfaces efficiently.
For use with Mfr. No PC1000, PC2000, PC4000, PC5000, H30-8, P6C-8, T6-8 and T6-8OC3 models; these BOSTITCH heavy duty staples offer compatibility across multiple tools making them versatile additions to your construction supplies inventory.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 2 ft, Stainless Steel, 18-8, Plain Finish (U51070.075.2400)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Drive #10-24 X 1in Black Ox Coat Steel 25PK (9178087)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 5 mm Shaft Dia, 100 PK (DSH-5ST PA)
- ZORO SELECT Carriage Bolt, 1/2-13 x1 1/2, PK50 (U08305.050.0150)
- BOSTITCH Staples, 18 ga, Narrow Crown, 3/4 in Leg L, Steel, 5000 PK (SX5035 3/4G)
- BOSTITCH Flooring Staples, 15.5 ga, 1-1/2 in Leg L, Steel, 9600 PK (BCS1512)
- BOSTITCH Staples, 18 ga, Narrow Crown, 1-3/8 in Leg L, Steel, 3000 PK (SX50351-3/8G)
- BOSTITCH Heavy Duty Staples, 0.050 x 0.019 in ga, Power Crown, 1/4 in Leg L, Steel, 1000 PK (STCR50191/4-1M)
- BOSTITCH Finish Staples, Narrow Crown, 7/8 in Leg L, Steel, 5000 PK (SX50357/8G)
- BOSTITCH Heavy Duty Staples, 3/8 in Leg L, Steel (SB35PHD5M)
- GARDNER BENDER Polyethylene Coax Cable Clamp 20 pk (PEC-31525)
- Bostitch