Shop All Staples
Bostitch
Heavy Duty Staples, 18 ga, Power Crown, 1/4 in Leg L, Steel
Mfr # STCR50191/4-6M
Zoro # G706440008
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. PC1000, PC2000, PC4000, PC5000, H30-8, P6C-8, T6-8 & T6-8OC2
- Gauge 18
- Crown Style Power
- Crown Width 7/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 1/4 in |
Crown Width | 7/16 in |
Details
Item | Heavy Duty Staples |
For Use With | Mfr. No. PC1000, PC2000, PC4000, PC5000, H30-8, P6C-8, T6-8 & T6-8OC2 |
Gauge | 18 |
Crown Style | Power |
Material | Steel |
Finish | Galvanized |
Point Type | Chisel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Steel, 4mm dia., PK25 (M39070.040.0030)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, #10-24, #8-32, 1/4"-20, 3/8"-16, 5/16"-18, Zinc (EZ-A900)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 12 in L, 1/8 in W, 1/8 in H (6001250125-12)
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 9/16 in Length, 100 PK (SCIX0-20056-100BX)
- BOSTITCH Finish Staples, 18 ga, Narrow Crown, 1-3/16 in Leg L, Steel, 3000 PK (SX50351-3/16G)
- BOSTITCH Heavy Duty Staples, 18 ga, Power Crown, 3/8 in Leg L, Steel, 5000 PK (STCR50193/8-5M)
- BOSTITCH Staples, 18 ga, Narrow Crown, 1 in Leg L, Steel, 5000 PK (SX50351G)
- BOSTITCH Staples, 18 ga, Narrow Crown, 1 in Leg L, Steel, 5000 PK (SX50351G)
- BOSTITCH Flooring Staples, 15.5 ga, 2 in Leg L (BCS1516-1M)
- BOSTITCH Finish Staples, 18 ga, Narrow Crown, 1-3/8 in Leg L, 1000 PK (SX503513/8SS1M)
- SPEC OPS Hog Ring Staples, 16 ga, 11/16 in Leg L, Steel, 2500 PK (M7-RING616G50)
- Bostitch