Shop All Staples
Bostitch
Heavy Duty Staples, 18 ga, Narrow Crown, 1 in Leg L, 5000 PK
Mfr # SL50351G
Zoro # G305991536
product price: $40.19
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Leg Length 1 in
- Crown Style Narrow
- Crown Width 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 1 in |
Crown Width | 5/16 in |
Details
Item | Heavy Duty Staples |
Gauge | 18 |
Crown Style | Narrow |
Description
Product details about the BOSTITCH - SL50351G Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The BOSTITCH - SL50351G Heavy Duty Staples are designed with a gauge of 18, providing robust and reliable fastening for various applications. These staples feature a leg length of 1 inch, offering adequate depth to secure materials effectively. With a crown width of 5/16 inches, these staples have been built to provide an optimal balance between holding power and accessibility.
These heavy-duty staples boast a narrow crown style which is suitable for tasks that require precision and control. The design allows the staple to penetrate surfaces without causing excessive material displacement or damage. This makes them suitable for use in situations where maintaining the integrity of the material is important.
Please note that while these staples are compatible with many stapling tools, it's always recommended to check your tool's specifications before purchasing. The BOSTITCH - SL50351G Heavy Duty Staples come in standard packaging quantities as per industry norms; please refer to specific product listings for exact quantity details.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The BOSTITCH - SL50351G Heavy Duty Staples are designed with a gauge of 18, providing robust and reliable fastening for various applications. These staples feature a leg length of 1 inch, offering adequate depth to secure materials effectively. With a crown width of 5/16 inches, these staples have been built to provide an optimal balance between holding power and accessibility.
These heavy-duty staples boast a narrow crown style which is suitable for tasks that require precision and control. The design allows the staple to penetrate surfaces without causing excessive material displacement or damage. This makes them suitable for use in situations where maintaining the integrity of the material is important.
Please note that while these staples are compatible with many stapling tools, it's always recommended to check your tool's specifications before purchasing. The BOSTITCH - SL50351G Heavy Duty Staples come in standard packaging quantities as per industry norms; please refer to specific product listings for exact quantity details.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA-GRIPS Lockbolt Collar, 3/16" Thread Size, Steel, 10 PK (MGC-R6U-PKT)
- SERCO Headless Pins, 1"Od X 5"Lg Pivot Pin 4 1 (586-1068)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK (U01000.050.0300)
- TE-CO Spherical Flange Nut, 3/8"-16, Steel, Not Graded, Black Oxide, 11/16 in Hex Wd, 7/32 in Hex Ht (41903)
- BOSTITCH Heavy Duty Staples, 0.050 x .019 in ga, Power Crown, 9/16 in Leg L, Steel, 4000 PK (STCR50199/16-4M)
- BOSTITCH Finish Staples, 18 ga, Narrow Crown, 1 in Leg L, Stainless Steel, 1000 PK (SX50351SS-1M)
- BOSTITCH Finish Staples, 18 ga, Narrow Crown, 1/2 in Leg L, Steel (SX50351/2G-7M)
- BOSTITCH Staples, 18 ga, Medium Crown, 1 in Leg L, 5000 PK (CAPPAK-5M)
- BOSTITCH Staples, 18 ga, Narrow Crown, 1 in Leg L, Steel, 5000 PK (SX50351G)
- BOSTITCH Finish Staples, 18 ga, Narrow Crown, 1-3/16 in Leg L, Steel, 3000 PK (SX50351-3/16G)
- PASLODE Staples, 16 ga, Wide Crown, 1-1/4 in Leg L, Steel, 9000 PK (404071)
- Bostitch