Shop All Staples
Bostitch
Heavy Duty Staples, 0.94 in Leg L, Carbon Steel, 1000 PK
Mfr # SB351516HC1M
Zoro # G206439694
product price: $9.65
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Length 0.94 in
- Crown Width 1/2 in
- Material Carbon Steel
- Point Type Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 0.94 in |
Crown Width | 1/2 in |
Details
Item | Heavy Duty Staples |
Material | Carbon Steel |
Point Type | Chisel |
Description
Heavy-duty staples are designed to deliver superior performance. Bostitch superior-quality, heavy duty staples are made with premium quality steel with extra high carbon content that reduces staple buckling and jamming. Designed with chisel point tips for maximum penetration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 3/4 in W, 3/4 in H, Carbon Steel (WWG350750075012)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 25 PK (U38403.062.0001)
- ZORO SELECT M4-0.70 x 70 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPD040700-010P1)
- ZORO SELECT Coupling Nut, 1"-8, Steel, Grade 8, Zinc Plated, 2-3/4 in Lg, 1-1/2 in Hex Wd (205825BG)
- BOSTITCH Heavy Duty Staples, 1/2 in Leg L, Steel (SB35121M)
- BOSTITCH Heavy Duty Staples, 3/8 in Leg L, Steel (SB35PHD5M)
- BOSTITCH Flooring Staples, 15.5 ga, 2 in Leg L, Steel, 7728 PK (BCS1516)
- BOSTITCH Heavy Duty Staples, 18 ga, Power Crown, 3/8 in Leg L, Steel, 1000 PK (STCR50193/8-1M)
- BOSTITCH Heavy Duty Staples, 18 ga, Power Crown, 1/4 in Leg L, Steel (STCR50191/4-6M)
- BOSTITCH Staples, 18 ga, Narrow Crown, 3/4 in Leg L, Steel, 5000 PK (SX5035 3/4G)
- ARROW Heavy Duty Staples, Wide Crown, 9/16 in Leg L, 30 PK (60930)
- Bostitch