Shop All Staplers
Bostitch
Half Strip Stapler Value Pack, Black, PK20
Mfr # B150-BLK
Zoro # G504860794
product price: $6.59
/pk 20, $0.33/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 4.5
- Height 2.62
- Material Plastic; Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 4.5 |
Height | 2.62 |
Details
Color | Black |
Material | Plastic; Metal |
Description
Experience quality stapling with this compact stapler. It staples up to 20 sheets at once with it's easy-to-handle compact design. Using standard staples, this half-strip stapler comes with 210 staples
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET NanoClean Magntc DryErase Board, 24" (SM531B)
- COSCO Stamp Pad, Size 1, Color Ink Blue (038788)
- A2Z SCILAB Castroviejo Micro Scissors 7" Curved, Fenestrated Flat Handle (A2Z-ZR541)
- BOSTITCH Staples, 1/4 In. Leg, PK5000 (BOSSBS1914CP)
- BOSTITCH Plier Stapler, 20 Sheet, Black (BOSSSP99)
- BOSTITCH Stapler, w/Sharpener, Blue (B696R-BLUE)
- BOSTITCH Stapler, Xtreme Duty, 180 Sheet, Black/Gray (BOSB380HDBLK)
- BOSTITCH Stapler, Heavy-Duty, 215 Sheet Cap., 2-3/4" Adj. Throat, BK (BOS00540)
- BOSTITCH HIGH SPEED STAPLER (21680B-ALM)
- BOSTITCH Desk Stapler, 25 Sheet, Black (BOSB777BLK)
- CHARLES LEONARD Full Strip Economy Metal Stapler, PK6 (82210)
- Bostitch Staplers