Shop All Staplers
Bostitch
Full Strip Stapler, 20 Sheet, Black
Mfr # BOSB660BK
Zoro # G9622112
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Capacity 20
- Crown 0.5"
- Leg Length 0.25"
- Throat Depth 3.25"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 0.25" |
Throat Depth | 3.25" |
Details
Item | NoJam(TM) Full Strip Stapler |
Sheet Capacity | 20 |
Crown | 0.5" |
Color | Black |
Tool Weight | 0.486 lbs |
Material | Metal/Plastic |
Staple Capacity | 210 |
Loading | Top |
Features | Tacking |
Product Type | NoJam(TM) Full Strip Stapler |
Staple Type | Standard |
Power Source | Manual |
Replacement Staples | Bostitch® SBS191/4CP |
Description
NoJam(TM) Full Strip Stapler, Sheet Capacity 20, Black, Staple Capacity 210, Material Metal/Plastic, Top Loading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPS SHRINK FILM Heat Activated Shrink Film 12" x 3500 ft., Polyolefin (IK7F1200)
- PAASCHE Paasche FP-4P Flow Pencil with Pressure Cup (FP-4P)
- GENERAL HYDROPONICS Maxigro Plntfood 2.2Lb (HGC718301)
- ROLODEX Mesh Stackable Front Load Tray, Black (22211ELD)
- BOSTITCH Stanley Bostitch® Heavy Duty Personal Stapler, 60 Sheet Capacity, Black (3201)
- BOSTITCH Stapler, Full Strip, 20-Sht Cap, 210-Staple Cap, Black (BOSB440BK)
- BOSTITCH Stanley Bostitch® Executive Stapler, 20 Sheet Capacity, Black (B440BK)
- BOSTITCH Stapler, Desk, Epic Exec, Red (B777RED)
- BOSTITCH Stapler, 40-Sheet, Half Strip, Flat Clinch, Black (BOSB175BLK)
- BOSTITCH Stapler, w/Sharpener, Magenta (B696R-MAG)
- TRU RED Desktop Aluminum Full Strip Stapler, 25-Sheet Capacity, Gray/Black (TR58079)
- Bostitch Staplers