Shop All Air Nailers & Staplers
Bostitch
Framing Nailer Org 28Deg
Mfr # F28WW
Zoro # G8629806
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collation Angle 28 Degrees
- Collation Type Wire Weld
- Fastener Range 2 in to 3-1/2 in
- Gauge 0.113 in to 0.131 in
- Magazine Capacity 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # F28WW
- Zoro # G8629806
- UPC # 77914041214
- Country of Origin Taiwan, Province of China
- Category Air Nailers & Staplers
Dimensions
Length | 20 in |
Height | 14-1/4 in |
Depth Control | Tool Free |
Details
Item | Pneumatic Nailer |
Collation Angle | 28 Degrees |
Collation Type | Wire Weld |
Fastener Range | 2 in to 3-1/2 in |
Gauge | 0.113 in to 0.131 in |
Magazine Capacity | 100 |
Tool Weight | 7.6 lb. |
Pressure Range | 70 to 120 psi |
Air Inlet | 1/4 in |
Housing Material | Magnesium |
Style | Strip |
Color | Bostitch Gold and Black |
Nail Type | Framing |
Description
This 28 degree wire weld framing nailer is designed to drive nails into engineered lumber. It is lightweight for easy management and you can control the depth of the nail with a push button. Depend on this 28 degree wire weld framing nailer for efficiency.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Spatter Resist C-Clamp, 10", Reg., 8000 lb. (H410CS)
- MILWAUKEE TOOL 3/8 in. Drive 7/8 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9070)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C55208)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3060R)
- BOSTITCH Roofing Nailer Coil Bost (RN46-1)
- BOSTITCH Mini Impact Nailer, Pneumatic, 70-120 psi (PN50)
- BOSTITCH Flooring Nailer, Pneumatic, 1-1/2"-2" (MIIIFN)
- BOSTITCH Brad Nailer Kit, 2-1/8", 18 ga. (BTFP12233)
- BOSTITCH Air Pin Nailer Kit, Adh, 1/2 to 1-3/16 In. (HP118K)
- BOSTITCH Nailer Framing/Metal Con (F21PL)
- SENCO Air Brad Nailer, Adhesive (FINISHPRO 25XP)
- Bostitch Air Nailers & Staplers