Shop All Staplers
This Product is Discontinued
Bostitch
Flat Clinch Stapler, 40 Sheet, Black (Discontinued)
Mfr # BOSB8RCFC
Zoro # G5565874
This Product is Discontinued
Key Features
- Sheet Capacity 40
- Crown 0.5"
- Leg Length 0.25"
- Color Black
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 0.25" |
Length | 2 in |
Width | 2 in |
Height | 6 in |
Details
Item | B8(R) Flat Clinch Stapler |
Sheet Capacity | 40 |
Crown | 0.5" |
Color | Black |
Tool Weight | 0.492 lbs |
Loading | Top |
Staple Capacity | 210 |
Material | metal |
Includes | (200) B8(R) PowerCrown 1/4 in staples |
Features | Flat Clinch Plate, Tacking, Antimicrobial, Staple Remover, Compact |
Product Type | B8(R) Flat Clinch Stapler |
Staple Type | B8® Powercrown™ |
Replacement Staples | Bostitch® STCRP21151/4 |
Power Source | Manual |
Description
B8(R) Flat Clinch Stapler, Sheet Capacity 40, Black, Length 2 in, Width 2 in, Height 6 in, Staple Capacity 210, Material Metal, Top Loading, Includes (200) B8(R) PowerCrown 1/4 in staples
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.