Shop All Staplers
Bostitch
Executive 20 Sheet Metal Stapler, Black, PK2
Mfr # B440-BLK-2PK
Zoro # G104860699
product price: $13.55
/pk 2, $6.78/ea
$13.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 4.9
- Height 1.77
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 4.9 |
Height | 1.77 |
Details
Color | Black |
Material | Metal |
Description
The Bostitch Office most popular stapler now comes in a 2-pack for double the stapling fun! This All-Metal Black Stapler delivers a lifetime of reliable and durable performance due to its full metal construction, ensuring repetitive stapling use for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Letter Label, W, 2-1/4in.Hx7/8in.W, Vinyl (1534-W)
- VISIFIX Flip, Business Card File, Black (241701)
- ELC SECURITY PRODUCTS Pull Tight Beaded Molded Seals 8-1/2" x 9/64", Red, Pk250 (065N21PPRD)
- PARTNERS BRAND Corrugated Sheets, 60" x 72", Kraft, 5/Bundle (SP6072)
- BOSTITCH Stapler, 25 Sheet, Black/Silver (ACI1110)
- BOSTITCH Full Strip Stapler, 20 Sheet, Black (BOSB515BK)
- BOSTITCH Stapler, w/Sharpener, Blue (B696R-BLUE)
- BOSTITCH Plier Stapler, Hvy-Duty, 45 Sheet, Blk/Gray (BOSB8HDP)
- BOSTITCH InPower™ Spring-Powered Premium Desktop Stapler, 28-Sheets (1110)
- BOSTITCH Electric Stapler, 25Sht, White (02011)
- ARROW FASTENER Arrow Fastener Co 224 .25 In. Staples 5000 Per Box (6001283)
- Bostitch Staplers