Shop All Staplers
Bostitch
Epic Stapler, 25-Sheet Capacity, Silver
Mfr # B777R-SLV
Zoro # G506437833
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Capacity 25
- Crown 0.5"
- Leg Length 0.25"
- Color Silver
- Tool Weight 1.1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 0.25" |
Details
Item | Staplers |
Sheet Capacity | 25 |
Crown | 0.5" |
Color | Silver |
Tool Weight | 1.1 lbs |
Staple Capacity | Full Strip (210 Staples) |
Loading | Top |
Staple Type | Standard |
Material | Metal; Rubber |
Features | Tacking |
Power Source | Manual |
Replacement Staples | Bostitch® SBS191/4CP |
Description
Upgrade your office stapler with something Epic. Made of die-cast metal, the Epic desktop stapler delivers long-lasting performance, while the soft rubber grip provides comfort and the rubber base ensures stability during use. Designed for efficiency, this stapler has a swing-out staple EZ Remover and a hidden StapleStore compartment found in the base where you can conveniently keep two staple strips. Antimicrobial product protection. For easy access and storage, it stands either vertically or horizontally. It also opens to 180° for bulletin board tacking and crafting. Full-strip (210) staple capacity. Uses standard staples.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORMAX United 6-in-1 Thermal & Cold Laminator w/ Paper Trimmer and Corner Rounder, 5 mil, 13in Max Width (LT13)
- GHENT Enclosed Rubber Bulletin Board 24"x18", 1 Hinged Door, Black (PA12418TR-BK)
- BSC PREFERRED 12 x 8 x 4'' Flat Corrugated Boxes, 25PK (S-4117)
- GHENT 36-5/8"x60-5/8" Plastic Whiteboard, Gloss (M2-35-4)
- BOSTITCH Plier Stapler, 45 Sht Cap., Uses 1/4" /3/8" Staples, BK/GY (BOSB8HDP)
- BOSTITCH Stanley Bostitch® Antimicrobial Heavy Duty Stapler, 130 Sheet Capacity, Black (B310HDS)
- BOSTITCH Long Reach® Stapler, 25-Sheet Capacity (1610)
- BOSTITCH 18GA Stapler Kit (SX1838K)
- BOSTITCH Full Strip Booklet Stapler, AntiJam, 20 Sheet Cap., Black (BOSB440SB)
- BOSTITCH Ascend Full-Sized Desktop Stapler, 20-Sheet Capacity, Ice Blue (B210RBLUE)
- BOSTITCH Stapler, 20-Sheet, Half Strip, Black (BOSB150BLK)
- Bostitch Staplers