Shop All Staplers
Bostitch
Electric Stapler, 25Sht, White
Mfr # 02011
Zoro # G5202736
product price: $67.39
/ea
$67.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Crown 0.5"
- Sheet Capacity 30
- Leg Length 0.25"
- Throat Depth 0.5"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 0.25" |
Throat Depth | 0.5" |
Length | 6 ft |
Cord Length | 6 ft |
Size | 0.5" |
Depth | 0.5" |
Details
Item | Electric Stapler,25Sht,White |
Crown | 0.5" |
Sheet Capacity | 30 |
Color | White |
Tool Weight | 1.35 lbs |
Loading | Top |
Material | Plastic; Metal |
Staple Capacity | Full Strip (210 Staples) |
Standards | UL Listed |
Staple Type | Standard |
Power Source | AC |
Replacement Staples | Bostitch® SBS191/4CP |
Description
Electric Stapler,25Sht,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Pressboard Report Cover 8-1/2 x11", LightBlue (12701)
- GENERAL Paper Bags, 57 lbs Cap., #20, 8.25"w x 5.94"d x 16.13"h, Kraft, PK500 (30920)
- BETTER OFFICE PRODUCTS Spiral Steno Pads, 6in. x 9in. 80 Sheets, White Paper, Gregg Rule, Natural Board Cover, 10PK (25810)
- BRECKNELL PS500 Floor Scale System - 42" (816965001453)
- BOSTITCH InPower™ Spring-Powered Desktop Stapler, 20-Sheet (1123)
- BOSTITCH Ascend Full-Sized Desktop Stapler, 20-Sheet Capacity, Ice Blue (B210RBLUE)
- BOSTITCH Stapler, Heavy-Duty, 215 Sheet Cap., 2-3/4" Adj. Throat, BK (BOS00540)
- BOSTITCH 0.25 in. Power Crown Premium Staples Chisel - Silver (BO464954)
- BOSTITCH Full Strip Stapler, 20 Sheet, Black (BOSB515BK)
- BOSTITCH Antimicrobial Flat Clinch Stapler, 40 Sheets, Full Strip (BOSB275RBLK)
- SWINGLINE Reduced Effort Stapler, 20 Sheet, 2 In. (S7066412A)
- Bostitch Staplers