Shop All Pencil Sharpeners
Bostitch
Electric Pencil Sharpener, Black, Silver
Mfr # EPS14HC
Zoro # G5263268
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Source AC
- Color Black/Silver
- Blade Material Hardened Carbon Steel
- Type Electric
- Weight 5.06 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # EPS14HC
- Zoro # G5263268
- UPC # 077914052852
- Country of Origin China
- Category Pencil Sharpeners
Dimensions
Height | 9" |
Size | Extra-Large |
Depth | 10.63" |
Details
Item | Electric Pencil Sharpener,Black,Silver |
Power Source | AC |
Color | Black/Silver |
Blade Material | Hardened Carbon Steel |
Type | Electric |
Weight | 5.06 lbs |
Standards | UL Listed |
For Use With | Bostitch® EPS14-K Replacement Cutter Cartridges |
Description
Electric Pencil Sharpener,Black,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAPRO Metal Detectable Retractable Pen, Red, PK25 (RJPENRDRD)
- CANON Cartridge 055 Standard Capacity Yellow Toner 2.1K YLD (3013C001)
- INTERTAPE Tpp350B Blu 48Mmx55M Ip, Pk24 (TPP350B04855)
- GORILLA GLUE 2.83" x 35 Yds Clear Gorilla Tape Shipping Tape (6045002)
- BOSTITCH Twist-n-Sharp Kids Pencil Sharpener, Assorted Colors, 6PK (PS1ADJ)
- BOSTITCH BATTERY PENCIL SHARPENER (BOSBPS4BLK)
- BOSTITCH Compact Pencil Sharpener, Electric, Black (BOSEPS4BK)
- BOSTITCH Bostitch® Manual Pencil Sharpener, 8-Hole, 2-1/2"x5-1/2"x4-1/4", Black (MPS1BLK)
- BOSTITCH Pencil Sharpener, Electric, Desktop, Blue (BOSEPS10HC)
- BOSTITCH Twist-n-Sharp 2-Hole Handheld Pencil Sharpener Pack, Assorted, PK3 (PS2-ASST-3PK)
- X-ACTO TeacherPro Classroom Electric Pencil Sharpener, AC-Powered, Blue (1675X)
- Bostitch Pencil Sharpeners