Shop All Pencil Sharpeners
Bostitch
Electric Pencil Sharpener, Black
Mfr # EPS5V-BLK
Zoro # G5237499
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Source AC
- Color Black
- Blade Material Hardened Carbon Steel
- Type Electric
- Weight 0.8 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # EPS5V-BLK
- Zoro # G5237499
- UPC # 077914057994
- Country of Origin China
- Category Pencil Sharpeners
Dimensions
Depth | 3.75" |
Height | 5.5" |
Size | Medium |
Details
Item | Electric Pencil Sharpener,Black |
Power Source | AC |
Color | Black |
Blade Material | Hardened Carbon Steel |
Type | Electric |
Weight | 0.8 lbs |
Description
Electric Pencil Sharpener,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO ORGANIZER, MESH DESK COMBO (SAF3266BL)
- ROYLCO Busy Body Gross Motor Exercise Cards (62012)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 6", 2 mil, Clear, Pk1000 (5CNG1)
- ZORO SELECT Foam Cord, 300 ft. L, 1/8" dia., Black (ZUSA287125-300)
- BOSTITCH Antimicrobial* Manual Pencil Sharpener (MPS1-BLK)
- BOSTITCH Pencil Sharpener, Electric, Desktop, Blue (BOSEPS10HC)
- BOSTITCH Antimicrobial Manual Pencil Sharpener, Black (BOSMPS1BLK)
- BOSTITCH Bostitch® Manual Pencil Sharpener, 8-Hole, 2-1/2"x5-1/2"x4-1/4", Black (MPS1BLK)
- BOSTITCH Twist-n-Sharp Kids Pencil Sharpener, Assorted Colors, 6PK (PS1ADJ)
- BOSTITCH Stanley Bostitch® Desktop Electric Pencil Sharpener 4.3" x 3.5" x 7.5" Black (EPS8HDBLK)
- ACME UNITED 15236 Manual Pencil Sharpener (AC569565)
- Bostitch Pencil Sharpeners