Shop All Hole Punchers
This Product is Discontinued
Bostitch
Electric 3-Hole Paper Punch, 12 Sheet, Blk (Discontinued)
Mfr # BOSEHP3BLK
Zoro # G5511974
This Product is Discontinued
Key Features
- Sheet Capacity 12
- Material Steel
- Hole Dia. 9/32 in
- Features Uses AC Or Battery Power: (6) AA
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # BOSEHP3BLK
- Zoro # G5511974
- UPC # 077914051572
- Country of Origin China
- Category Hole Punchers
Dimensions
Hole Dia. | 9/32 in |
Length | 13.2" |
Cord Length | 5 ft |
Details
Item | Electric Three-Hole Paper Punch |
Sheet Capacity | 12 |
Material | Steel |
Features | Uses AC Or Battery Power: (6) AA |
Color | Black |
Product Type | Electric Three-Hole Paper Punch |
Throat Reach | 0.5" |
Clippings Receptacle | Easy Clean Chip Drawer |
Includes | AC Adapter |
Operating Method | Electric/Battery-Operated |
Batteries Required | (6) AA Batteries |
Power Source(s) | AC Adapter (Included); Six AA Batteries (Sold Separately) |
Number of Holes | 3 |
Punch Shape | Round |
Description
Electric Three-Hole Paper Punch, Sheet Capacity 12, Hole Dia. 9/32 in, Color Black, Material Steel, Features Uses AC Or Battery Power: (6) AA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.