Shop All Staplers
Bostitch
Desktop Stapler, Heavy-Duty, 60 Sheet, Blk
Mfr # BOS03201
Zoro # G5781964
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 60
- Crown 5" x 7"
- Leg Length 0.25"; 0.38"
- Throat Depth 2.75"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 0.25"; 0.38" |
Throat Depth | 2.75" |
Details
Item | NoJam(TM) Desktop Heavy-Duty Stapler |
Sheet Capacity | 60 |
Crown | 5" x 7" |
Color | Black |
Tool Weight | 1.07 lbs |
Material | metal |
Loading | Rear |
Features | High Capacity Stapling |
Product Type | NoJam(TM) Desktop Heavy-Duty Stapler |
Staple Type | Heavy-Duty |
Power Source | Manual |
Replacement Staples | Bostitch® SB353/8-1M, SB351/4-1M |
Description
NoJam(TM) Desktop Heavy-Duty Stapler, Sheet Capacity 60, Black, Material Metal, Rear Loading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 28" x 28" x 22", Kraft, 10/Bundle (55VJ19)
- AVERY Label, Eco, 2X4 250PK (AVE48263)
- ELDON Wall File, Single Pocket Wire Mesh, Black (21931)
- MALIN CO Baling Wire, 0.08Dia, 14.64ft (10-0800-014S)
- BOSTITCH Stapler, Desk, Ascend, Black (B210)
- BOSTITCH Stapler, 25 Sheet, Black/Silver (ACI1110)
- BOSTITCH Desktop Stapler, 20 Sheet, Black (BOSB210BLK)
- BOSTITCH Stapler, Red (B777-RED)
- BOSTITCH STAPLER, ELEC, IMPULSE 25, BK (BOS02210)
- BOSTITCH 18GA Stapler Kit (SX1838K)
- PAPERPRO Stapler, 15 Sheet, Black (ACI1493)
- Bostitch Staplers