Shop All Staplers
Bostitch
Desktop Stapler, 20 Sheet, Red
Mfr # ACI1124
Zoro # G5697221
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Capacity 20
- Crown 0.5"
- Throat Depth 4.5"
- Leg Length 0.25"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 4.5" |
Leg Length | 0.25" |
Details
Item | Desktop Stapler |
Sheet Capacity | 20 |
Crown | 0.5" |
Color | Red |
Tool Weight | 0.657 lbs |
Material | Plastic/Rubber |
Loading | Top |
Staple Capacity | 210 |
Features | Tacking |
Product Type | Desktop Stapler |
Staple Type | Standard |
Power Source | Manual |
Replacement Staples | PaperPro® 1901 |
Description
Desktop Stapler, Sheet Capacity 20, Red, Staple Capacity 210, Material Plastic/Rubber, Top Loading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING 1/2" Polyester Strapping, 200 Ft., Black (PET.12.200)
- ZORO SELECT Flat Corrugated Boxes, 24" x 24" x 4", Kraft, 10/Bundle (493T52)
- TAPECASE Shipping Labels, 3 In. W, 4 In. H, PK500 (16U791)
- ZORO SELECT Corrugated Mailers, 4" x 4" x 4", White, 50/Bundle (M444)
- BOSTITCH InPower™ Spring-Powered Premium Desktop Stapler, 28-Sheets (1117)
- BOSTITCH Plier Stapler, 2-45 Sheet Cap., Uses B8 Staples, Black (BOS02245)
- BOSTITCH Full Strip Booklet Stapler, AntiJam, 20 Sheet Cap., Black (BOSB440SB)
- BOSTITCH Stanley Bostitch® Antimicrobial Heavy Duty Stapler, 130 Sheet Capacity, Black (B310HDS)
- BOSTITCH Plier Stapler, 20 Sheet, Black (BOSSSP99)
- BOSTITCH No-Jam Booklet Stapler, Black (B440SB)
- VESTIL 5/8" Staples, 2000 Pieces per Box (STAPLE-BX-58)
- Bostitch Staplers