Shop All Staplers
Bostitch
Desk Stapler, 75 Sheet, Black
Mfr # BOSB875
Zoro # G5673997
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Capacity 75
- Crown 0.5"
- Color Black
- Tool Weight 1.13 lbs
- Loading Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | EZ Squeeze 75(TM) Desk Stapler |
Sheet Capacity | 75 |
Crown | 0.5" |
Color | Black |
Tool Weight | 1.13 lbs |
Loading | Front |
Staple Capacity | 210 |
Material | Plastic; Metal; Rubber |
Features | High Capacity Stapling |
Product Type | EZ Squeeze 75(TM) Desk Stapler |
Replacement Staples | Bostitch® STCR75XHC |
Power Source | Manual |
Description
EZ Squeeze 75(TM) Desk Stapler, Sheet Capacity 75, Black, Staple Capacity 210, Front Loading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Scribble Scrubbie Pets Backyard Bungalow, 9PK (747428)
- CLAUSS Multipurpose, Shears, Straight, 7-3/4 In. L (11113)
- CRAYOLA Ultimate Crayon Collection, PK152 (520030)
- LOCTITE 1503242 Net 4G Extra Time Super Glue (1503241)
- BOSTITCH Stanley Bostitch Economical Full Strip Stapler, 20-Sheet Capacity, Black (B515-BLACK)
- BOSTITCH Battery Operated Electric Stapler, Black (MDS20-BLK)
- BOSTITCH Stapler, Ergosharp, Black (B696-BLK)
- BOSTITCH Stanley Bostitch® Executive Stapler, 20 Sheet Capacity, Black (B440BK)
- BOSTITCH Stapler, Auto, Ez-Squeeze 130 (B8130)
- BOSTITCH Electric Stapler, Blk, 45 Sheet, 1/4 In B8 (BOSB8EVALUE)
- BOSTITCH 18GA Stapler Kit (SX1838K)
- Bostitch Staplers