Shop All Desk Lamps
Bostitch
Desk Lamp with Storage Cup, Navy
Mfr # LED2105-NVY
Zoro # G806146480
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS+ Silicone
- Finish Navy Blue
- Color Navy Blue
- Height 9.11
- Depth 3.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # LED2105-NVY
- Zoro # G806146480
- UPC # 842048035732
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 9.11 |
Depth | 3.94 |
Details
Material | ABS+ Silicone |
Finish | Navy Blue |
Color | Navy Blue |
Description
The Bostitch Desk Lamp with Storage Cup offers a versatile solution for students and home office workers. This unique desk lamp takes up minimal space on a desk or table, leaving room for other desktop essentials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO 2-in-1 Sliding 400 Lumen LED Flashlight and Work Light (NEB-WLT-0006)
- BUYERS PRODUCTS 6.5 Inch by 3.5 Inch Rectangular LED Clear Flood Light (1492191)
- STREAMLIGHT Shoulder Strap, Black, For Mfr. No. 45861 (45232)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL841 PLUS ALTO HV 30PK)
- BOSTITCH Rose Gold Desk Lamp (VLED1814-BD)
- BOSTITCH LED Swing Arm Desk Lamp with Metal Clamp Mount, White (VLF100-WHT)
- BOSTITCH Metal Gooseneck LED Desk Lamp (VLED1800BK)
- BOSTITCH Konnect Rechargeable Folding LED Desk Lamp, 2.52 in. x 2.13 in. x 11.02 in., Gray/Blue (KTVLED1810-BL)
- BOSTITCH Dual Swing Arm Desk Lamp, Black (VLED1509)
- BOSTITCH Konnect LED Desk Lamp, Black (KT-VLED1810-BLK)
- LALIA HOME Vertically Adjustable Desk Lamp, Black (LHD-2001-BK)
- Bostitch Desk Lamps