Shop All Stationary Electric Air Compressors
Bostitch
Compressor Combo Kit, 3 Tool
Mfr # BTFP3KIT
Zoro # G9558845
original price:
$409.63
9% off
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Size 6 gal.
- Tank Type Pancake
- Max. Pressure 150 psi
- Lubrication Type Oil-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bostitch
- MFR # BTFP3KIT
- Zoro # G9558845
- UPC # 077914061175
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 6 gal. |
Details
Tank Type | Pancake |
Max. Pressure | 150 psi |
Lubrication Type | Oil-Free |
Item | Compressor Combo Kit,3 Tool |
Description
Compressor Combo Kit,3 Tool
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 937790Q, Return Line, 25 micron, Inside-Out (MF0063379)
- BRECO Plug, Straight Thru Series, 1/4" (ST2F2-S-E)
- LPS Dry Moly Lubricant, Aerosol Can, 16 Oz. (02516)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-15/16 Bore Dia., 14 # of Teeth (80BS14H X 1 15/16)
- BOSTITCH Oil-Free Compressor, 6 gal., 150 psi (BTFP02012)
- BOSTITCH Compressor and Brad Nailer Combo Kit (BTFP1KIT)
- MI-T-M Two Stage Compressor/Generator/Welder, 6 (AGW-SH22-20M)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC40)
- CAMPBELL HAUSFELD Electric Air Compressor, 2 Stage, 24.3 cfm (CE7000)
- SPEEDAIRE Electric Air Compressor, 2 Stage, 23.5 cfm (1WD86)
- SPEEDAIRE Air Compressor, 2 Stages, 5 HP, 3 Phase (54JK65)
- Bostitch Stationary Electric Air Compressors