Shop All Pencil Sharpeners
Bostitch
Compact Pencil Sharpener, Electric, Blue
Mfr # BOSEPS4BLUE
Zoro # G5613027
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Source AC Plug
- Number of Holes 1
- Color Blue
- Housing Material Hardened Steel
- Blade Material Hardened Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # BOSEPS4BLUE
- Zoro # G5613027
- UPC # 077914045489
- Country of Origin China
- Category Pencil Sharpeners
Dimensions
Cord Length | 6 ft |
Details
Item | Electric Pencil Sharpener |
Power Source | AC Plug |
Number of Holes | 1 |
Color | Blue |
Housing Material | Hardened Steel |
Blade Material | Hardened Steel |
Type | Electric, Desktop |
Base | Flat |
Hole Location | Front |
Description
Electric Pencil Sharpener, Power Source AC Plug, Hole Location Front, Color Blue, Blade Material Hardened Steel, Housing Material Hardened Steel, Number of Holes 1, Cord Length 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD PRODUCTS Mead® Coil Memo Notebook, 3" x 5", College Ruled, Top Wirebound, White, 60 Sheets/Pad (45354)
- PAP-R Wrapper, Coin, Flat, Penny Pk (PQP30001)
- WESTCOTT Kids Scissors, Pointed, 5", PK12 (13141)
- CLAIRE CHASE Claire Chase 258E-black New Rolling Computer Brief - Black (844739030934)
- BOSTITCH Super Pro™ Glow Commercial Electric Pencil Sharpener (EPS14HC)
- BOSTITCH Twist-n-Sharp 2-Hole Handheld Pencil Sharpener Pack, Assorted, PK3 (PS2-ASST-3PK)
- BOSTITCH Twist-n-Sharp Kids Pencil Sharpener, Assorted Colors, 6PK (PS1ADJ)
- BOSTITCH Electric Pencil Sharpener, Black (02695)
- BOSTITCH Antimicrobial Manual Pencil Sharpener, Black (BOSMPS1BLK)
- BOSTITCH Pencil Sharpener, Electric, Desktop, Blue (BOSEPS10HC)
- JOHNSON LEVEL & TOOL Carpenter Pencil/Crayon Sharpener (300B-50)
- Bostitch Pencil Sharpeners