Shop All Common Nails
Bostitch
Common Nail, 3-1/4 in L, 12D
Mfr # 26105
Zoro # G303911581
product price: $76.05
/ea
Free Shipping & Returns
$76.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3-1/4 in
- Penny Size 12D
- Shank Type Smooth
- Head Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # 26105
- Zoro # G303911581
- UPC # 77914038856
- Country of Origin China
- Category Common Nails
Dimensions
Length | 3-1/4 in |
Penny Size | 12D |
Details
Item | Common Nail |
Shank Type | Smooth |
Head Type | Smooth |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 11/64 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (020440A025)
- ZORO SELECT Barrel Bolt, #10-24, 1/4 in Brl Lg, 1/4 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGN8)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 8-1/2 in L (U04100.100.0850)
- USA INDUSTRIALS #2-56 x 3/8 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-322)
- SIMPSON STRONG-TIE Common Nail, 1-1/2 in L, 4D, Stainless Steel (5000208)
- HILLMAN Common Nail, 1-1/4 in L, Stainless Steel, 5 PK (42074)
- RICHELIEU AMERICA NAILS PANEL 1 in (4700WR)
- HILLMAN Common Nail, 3/8 in L, 8D, Steel, Bright Finish, 0.375 ga (461493)
- HILLMAN Common Nail, 1-1/2 in L, 4D, Steel, Bright Finish (461354)
- GRIP-RITE Common Nail, 2-1/2 in L, 8D, Steel, Hot Dipped Galvanized Finish, 11.50 ga (8HGBX)
- MAZE NAILS Common Nail, 2 in L, 6D, Carbon Steel, Hot Dipped Galvanized Finish, 0.106 ga (S255S050)
- Bostitch Common Nails