Shop All Common Nails
Bostitch
Common Nail, 2 in L, 6D, Electro Galvanized Finish
Mfr # 6771653
Zoro # G203911339
product price: $93.15
/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Penny Size 6D
- Finish Electro Galvanized
- Shank Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # 6771653
- Zoro # G203911339
- UPC # 77914048886
- Country of Origin China
- Category Common Nails
Dimensions
Length | 2 in |
Penny Size | 6D |
Details
Item | Common Nail |
Finish | Electro Galvanized |
Shank Type | Ring |
Description
Features
- Wire collated
- 28 degree
- Full round head
- Thickcoat
- Ring shank
- Dimension - 0.113 x 2 in.
- Item weight - 13.13 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #4 x 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.011.0075)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (N04104.075.0500)
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length (3061)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 5 PK (U04104.062.0600)
- GRIP-RITE Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 11.50 ga (6HGC5)
- VORTEX T449A125 10D Pressure Treated Wood Nail (VO567633)
- ZORO SELECT Common Nail, 6 in L, 60D (10105060)
- BASF Common Nail, 5 in L, 40D, Steel, Hot Dipped Galvanized Finish (40HGRSPO5)
- GRIP-RITE Common Nail, 5 in L, 40D, Steel, Hot Dipped Galvanized Finish, 4 ga (40HGC)
- GRIP-RITE Common Nail, 1-3/4 in L, 5D, Steel, Hot Dipped Galvanized Finish, 14 ga (134HGSK1)
- GRIP-RITE Common Nail, 5 in L, 40D, Steel, Bright Finish, 4 ga (40C)
- Bostitch Common Nails