Shop All Common Nails
Bostitch
Common Nail, 2-1/4 in L, 8D, Steel, Galvanized Finish
Mfr # 3698925
Zoro # G503911138
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2-1/4 in
- Penny Size 8D
- Material Steel
- Finish Galvanized
- Shank Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # 3698925
- Zoro # G503911138
- UPC # 77914060345
- Country of Origin China
- Category Common Nails
Dimensions
Length | 2-1/4 in |
Penny Size | 8D |
Details
Item | Common Nail |
Material | Steel |
Finish | Galvanized |
Shank Type | Smooth |
Head Type | Smooth |
Description
Features
- Paper collated
- 33 degree clipped head
- Galvanized finish
- Smooth shank
- Dimension - 0.113 x 2.25 in.
- Item weight - 40.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRISLYNN CORP Helical Insert Repair Kit, Helical Inserts, M16-1.50, Plain 18-8 Stainless Steel (82174)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 12 PK (63304)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP202)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Zinc Plated Iron, 20 mm Head Ht, 80 mm Lg (WS6S080800-001P1)
- GRIP-RITE Common Nail, 2-1/4 in L, 8D, Steel, Bright Finish (8DUP30BK)
- MAZE NAILS Maze Nails T4491A530 Treated Lumber Ring Nail; 16D; 1 lbs. (6765986)
- GRIP-RITE Common Nail, 1-1/4 in L, 3D, Steel, Electro Galvanized Finish, 11 ga (114EGRFG)
- MAZE NAILS Common Nail, 2 in L, 6D, Stainless Steel (593475)
- GRIP-RITE Grip-Rite GR071M Full Round Head Framing Nail 2.38 in. x 0.113 (2394930)
- B&C EAGLE Common Nail, 1-1/2 in L, Steel, Galvanized Finish, 18 ga, 5000 PK (B18-112)
- HILLMAN Common Nail, 1 in L, 2D, White Finish (461527)
- Bostitch Common Nails