Bostitch

Color Changing LED Desk Lamp with RGB Arm, 18.12"h, White


product price: $129.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color White
  • Height 18.12"
  • Bulb Type LED
  • Depth 3.12"
  • Weight 3.415 lbs
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Bostitch
  • MFR # VLED1605-BOS
  • Zoro # G003474904
  • UPC #
    180807160067
  • Country of Origin China
  • Category Desk Lamps

Dimensions

Height 18.12"
Depth 3.12"
Width 7.81"

Details

Color White
Bulb Type LED
Weight 3.415 lbs

Description

Touch-activated wheel for precision color selection. The strip then changes color to provide brilliant accent lighting at 550 lumens. Incorporate this RGB lamp in your dorm room for extra brightness and character, or on your bedside table for fun illumination. There are three brightness levels to choose from with the dimmer function so can rest with the perfect amount of light. The lamp head and arm are fully adjustable to obtain the perfect light zone. The best part? There is a USB port built in so you can charge your phone at an arm's length away! This lamp uses 10 watts of power and use LEDs that requires a whopping 85% less energy than incandescent.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.