Shop All Pneumatic Nails
This Product is Discontinued
Bostitch
Collated T-Nail, 5/8 in L, 13.5 ga, Smooth, T Head Head, 0 Degrees, 2500 PK (Discontinued)
Mfr # BT461XH-2.5M
Zoro # G4456925
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gauge 13.5 ga
- Finish Smooth
- Collation Type Adhesive
- Material Steel
- Point Type Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # BT461XH-2.5M
- Zoro # G4456925
- UPC # 077914019497
- Country of Origin Canada
- Category Pneumatic Nails
Dimensions
Head Diameter | 3/16 in |
Overall Length | 5/8 in |
Shank Diameter | 0.097 in |
Shank Dia. | 0.097 in |
Length | 5/8 in |
Description
Shank T-Nails,5/8 In. L,Bright,PK2500, Overall Length 5/8 in, Shank Diameter 0.097 in, Gauge 13.5 ga, Product Type Drywall Nails, Material Steel, Finish Plain, Penny Size Not Applicable, Head Type T Head, Head Diameter 3/16 in, Shank Type Smooth, Point Type Diamond, Collation Type Glue, Collation Configuration Coil, Collation Angle 0 Degrees , Collation Quantity 2,500, For Use With MIII812CNCT, Manufacturer Location Globally Sourced, Compatible with Manufacturer Model Number MIII812CNCT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.