Shop All Pneumatic Nails
This Product is Discontinued
Bostitch
Collated T-Nail, 1 1/2 in L, Smooth, T Head Head, 0 Degrees, 2500 PK (Discontinued)
Mfr # BT471XH-2.5M
Zoro # G4439276
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Smooth
- Collation Type Tape
- Material Steel
- Point Type Diamond
- Collation Configuration Stick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bostitch
- MFR # BT471XH-2.5M
- Zoro # G4439276
- UPC # 077914019565
- Country of Origin Canada
- Category Pneumatic Nails
Dimensions
Shank Diameter | 0.097 in |
Head Diameter | 3/16 in |
Overall Length | 1 1/2 in |
Length | 1 1/2 in |
Shank Dia. | 0.097 in |
Description
Concrete Nails, Overall Length 1 1/2 in, Shank Diameter 0.097 in, Product Type Framing Nails, Material Steel, Finish Plain, Penny Size Not Applicable, Head Type T Head, Head Diameter 3/16 in, Shank Type Smooth, Point Type Diamond, Collation Type Tape, Collation Configuration Stick, Collation Angle 0 Degrees , Collation Quantity 2,500, For Use With MIII812CNCT, Manufacturer Location Globally Sourced, Compatible with Manufacturer Model Number MIII812CNCT, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.