Shop All Pneumatic Nails
Bostitch
Collated Siding Nail, 2 in L, Thickcoat Galvanized, Flat Head, 15 Degrees, 3600 PK
Mfr # C6R90BDG
Zoro # G3244875
product price: $67.79
/pk 3600, $0.02/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Finish Thickcoat Galvanized
- Collation Angle 15 Degrees
- Collation Type Wire
- Shank Type Ring
- Shank Diameter 0.092 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # C6R90BDG
- Zoro # G3244875
- UPC # 077914016007
- Country of Origin Poland
- Category Pneumatic Nails
Dimensions
Overall Length | 2 in |
Shank Diameter | 0.092 in |
Penny Size | 6D |
Head Diameter | 3/16 in |
Shank Dia. | 0.092 in |
Details
Item | Collated Siding Nail |
Finish | Thickcoat Galvanized |
Head Type | Flat |
Collation Angle | 15 Degrees |
Collation Type | Wire |
Shank Type | Ring |
Material | Steel |
Point Type | Blunt Diamond |
Collation Configuration | Coil |
Pneumatic Fastener Type | Roofing, Siding and Framing Nails |
For Use With | N63CP, N64C, N66BC, N66C, N75C |
Manufacturer Location | Globally Sourced |
Collation Quantity | 3,600 |
Compatible with Manufacturer Model Number | N63CP, N64C, N66BC, N66C, N75C |
Compatible Manufacturer Part Number | N63CP, N64C, N66BC, N66C, N75C |
Compatible Manufacturer Model Number | N63CP, N64C, N66BC, N66C, N75C |
For Use with Mfr. Model Number | N63CP, N64C, N66BC, N66C, N75C |
For Use With Mfr. Model Number | N63CP, N64C, N66BC, N66C, N75C |
Description
Siding Nails,2 In. L,Galvanized,PK3600, Overall Length 2 in, Shank Diameter 0.092 in, Product Type Siding Nails, Material Steel, Finish Hot Dipped Galvanized, Penny Size 6D, Head Type Flat, Head Diameter 3/16 in, Shank Type Ring, Point Type Blunt Diamond, Collation Type Wire, Collation Configuration Coil, Collation Angle 15 Degrees , Collation Quantity 3,600, For Use With N63CP, N64C, N66BC, N66C, N75C, Manufacturer Location Globally Sourced, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 3-1/2 in Length, 50 PK (09046)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 6 PK (61836)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 3/8 in Shaft Dia, 50 PK (U36200.037.0001)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51050.016.0025)
- BOSTITCH Collated Siding Nail, 2-3/16 in L, Thickcoat Galvanized, Flat Head, 15 Degrees, 3600 PK (C7R90BDG)
- BOSTITCH Collated Siding Nail, 2-1/2 in L, Thickcoat Galvanized, Flat Head, 15 Degrees, 3600 PK (C8R90BDG)
- BOSTITCH Collated Brad Nail, 2 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 2000 PK (BT1350B)
- BOSTITCH Collated Brad Nail, 1-3/8 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 3000 PK (BT1335B)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, 11 ga, Coated, Flat Head, 28 Degrees, 2000 PK (S12D-FH)
- BOSTITCH Collated Brad Nail, 2 in L, 18 ga, Brad Head, Straight (BT1350SS)
- PRO-FIT Collated Framing Nail, 3 in L, 11.25 ga, Bright, Clipped Head, 30 Degrees (600170)
- Bostitch Pneumatic Nails