Shop All Pneumatic Nails
Bostitch
Collated Siding Nail, 2-3/16 in L, Galvanized, 15 Degrees
Mfr # C7P90BDG
Zoro # G207957586
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/16 in
- Finish Galvanized
- Collation Angle 15 Degrees
- Shank Type Smooth
- Collation Configuration Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # C7P90BDG
- Zoro # G207957586
- UPC # 77914016021
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 2-3/16 in |
Details
Item | Collated Siding Nail |
Finish | Galvanized |
Collation Angle | 15 Degrees |
Shank Type | Smooth |
Collation Configuration | Coil |
Description
3,600 Pack, 214 x 090 Galvanized Shank, Coil Siding Nail, Boxed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Iron, 0.53 to 0.68 in Head Ht, 1 1/2 in Lg (WSI03101500-001P)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 5/16/2018 Thrd Sz, Stainless Steel (A5010200936)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (U38160.019.0009)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 3 in Shoulder Lg, Alloy Steel (U07111.062.0300)
- BOSTITCH Collated Framing Nail, 1-1/4 in L, 11 ga, Round Head, 15 Degrees (C3R90BDSS-316)
- BOSTITCH Collated Brad Nail, 3/4 in L, 18 ga, Coated, Brad Head, Straight (BT1303B-1M)
- BOSTITCH Pneumatic Nail, 2 in L, 11 ga, Galvanized, Full Round Head, 28 Degrees (S6DGAL-FH)
- BOSTITCH Collated Brad Nail, 2 in L, 18 ga, Coated, Brad Head, Straight (BT1350B)
- BOSTITCH Collated Roofing Nail, 1-3/4 in L, 14 ga, Galvanized, Full Round Head, 15 Degrees (CR5DGAL)
- BOSTITCH Collated Finishing Nail, 2 in L, 16 ga, Coated, Round Head, Straight (SB16-2.00)
- BOSTITCH Collated Metal Connector Nail, 1/2 in L, 16 ga, Brite, Full Round Head, 35 Degrees (PT-MC13115-1M)
- Bostitch Pneumatic Nails