Shop All Pneumatic Nails
Bostitch
Collated Roofing Nail, 1-3/4 in L, 14 ga, Galvanized, Full Round Head, 15 Degrees
Mfr # CR5DGAL
Zoro # G306436968
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 14 ga
- Finish Galvanized
- Head Type Full Round
- Collation Angle 15 Degrees
- Collation Type Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bostitch
- MFR # CR5DGAL
- Zoro # G306436968
- UPC # 77914004486
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1-3/4 in |
Shank Diameter | 0.12 in |
Details
Item | Collated Roofing Nail |
Gauge | 14 ga |
Finish | Galvanized |
Head Type | Full Round |
Collation Angle | 15 Degrees |
Collation Type | Wire |
Shank Type | Smooth |
Material | Steel |
Point Type | Diamond |
Collation Configuration | Coil |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 10 PK (U07000.037.0350)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 100 PK (M01000.060.0070)
- VAST Spring Nut, 5/16"-18, 25 PK (V211 5/16-25)
- DEWALT Zamac Nailin Nail Drive Anchor, 3/16" Dia., 7/8" L, Alloy Steel Zinc Plated, 100 PK (02802-PWR)
- BOSTITCH Collated Roofing Nail, 1-1/4 in L, 11 ga, Galvanized, Full Round Head, 15 Degrees (CR3DGAL)
- BOSTITCH Collated Roofing Nail, 1 in L, 14 ga, Galvanized, Full Round Head, 15 Degrees (CR2DGAL)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, 11 ga, Thickcoat Galvanized, Flat Head, 28 Degrees, 2000 PK (S12DGAL-FH)
- BOSTITCH Collated Siding Nail, 2-3/16 in L, Thickcoat Galvanized, Flat Head, 15 Degrees, 3600 PK (C7R90BDG)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, 11 ga, Coated, Full Round Head, 15 Degrees (C12P131D)
- BOSTITCH Collated Brad Nail, 1-3/4 in L, 18 ga, Coated, Brad Head, Straight (BT1345B-1M)
- FASCO Collated Framing Nail, 4 in L, Galvanized, 20 to 22 Degrees (FP203120E)
- Bostitch Pneumatic Nails