Shop All Pneumatic Nails
Bostitch
Collated Pin Nail, 3/4 in L, 23 ga
Mfr # PT-2319-3M
Zoro # G107910674
product price: $14.19
/ea
Sold in multiples of 5 for $70.95
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3/4 in
- Gauge 23 ga
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # PT-2319-3M
- Zoro # G107910674
- UPC # 77914040668
- Country of Origin Taiwan, Province of China
- Category Pneumatic Nails
Dimensions
Overall Length | 3/4 in |
Details
Item | Collated Pin Nail |
Gauge | 23 ga |
Collation Configuration | Strip |
Description
3,000 Count, 34, 23 Gauge, Coated Pin Nail, Fits Bostitch Pin Nailers TU2162330, HP118K Fits Porter Cable PIN100, PIN138
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5 in L (A0020160500TZ)
- ZORO SELECT Dowel Pin, 1/8 In, Pk50 (D17-437)
- ZORO SELECT Socket Set Screw, Cup, 8-32x1/8, PK100 (U07840.016.0012)
- J.W. WINCO GN605-M4-16-A Socket Set Screw Steel (605-M4-16-A)
- BOSTITCH Collated Brad Nail, 1-3/16 in L, 18 ga, Coated, Brad Head, Straight (BT1314B)
- BOSTITCH Collated Framing Nail, 2-3/8 in L, Coated, Round Head, 28 Degrees (S8D-FH)
- BOSTITCH Collated Finishing Nail, 2 in L, 16 ga, Coated, Round Head, Straight (SB16-2.00)
- BOSTITCH Pneumatic Nail, 2 in L, 11 ga, Galvanized, Full Round Head, 28 Degrees (S6DR113-FH)
- BOSTITCH Pneumatic Nail, 2-3/8 in L, Thickcoat, Full Round Head, 28 Degrees (S8DGAL-FH)
- BOSTITCH Collated Metal Connector Nail, 1-1/2 in L, 16 ga, Brite, Full Round Head, 34 Degrees (PT-MC13115G-1M)
- DEWALT Collated Brad Nail, 2 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 5000 PK (DBN18150)
- Bostitch Pneumatic Nails