Shop All Pneumatic Nails
Bostitch
Collated Pin Nail, 3-1/6 in L, 11 ga, Full Round Head, 15 Degrees, 1800 PK
Mfr # C6R90BDSS-316
Zoro # G605998242
product price: $85.95
/pk 1800, $0.05/ea
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/6 in
- Gauge 11 ga
- Head Type Full Round
- Collation Angle 15 Degrees
- Collation Type Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # C6R90BDSS-316
- Zoro # G605998242
- Country of Origin Poland
- Category Pneumatic Nails
Dimensions
Overall Length | 3-1/6 in |
Shank Diameter | 0.092 in |
Details
Item | Collated Pin Nail |
Gauge | 11 ga |
Head Type | Full Round |
Collation Angle | 15 Degrees |
Collation Type | Wire |
Shank Type | Ring |
Material | Stainless Steel |
Point Type | Blunt Diamond |
Collation Configuration | Coil |
Description
Bostitch 2 in. 11 Ga. Angled Coil Nails 15 deg Ring Shank 1800 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 130 mm Length, 50 PK (M55050.060.0130)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50850)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 50 PK (U07041.031.0125)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U51530.031.0300)
- BOSTITCH Collated Finishing Nail, 1-3/4 in L, 16 ga, Coated, Round Head, Straight (SB16-1.75-1M)
- BOSTITCH Collated Finishing Nail, 1-1/2 in L, 16 ga, Coated, Flat Head, Straight, 2500 PK (SB16-1.50)
- BOSTITCH Pneumatic Nail, 2-3/8 in L, 10 ga, Galvanized, Round Head, 33 Degrees (PT-8DR113GFH2)
- BOSTITCH Collated Brad Nail, 1-1/2 in L, 18 ga, Galvanized, Brad Head (BT1338B-1M)
- BOSTITCH Collated Roofing Nail, 1-1/2 in L, 11 ga, Galvanized, Flat Head, 15 Degrees, 7200 PK (CR4DGAL)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Hot Dipped Galvanized, Flat Head, 21 Degrees, 4000 PK (RH-S10DR120HDG)
- BOSTITCH Collated Ring Shank Nail, 2-1/2 in L, 13 ga, Galvanized, Full Round Head, 15 Degrees (C8R131G)
- Bostitch Pneumatic Nails