Shop All Pneumatic Nails
Bostitch
Collated Pin Nail, 1 in L, 23 ga
Mfr # PT-2325-3M
Zoro # G007957502
product price: $14.89
/ea
Sold in multiples of 5 for $74.45
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Gauge 23 ga
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # PT-2325-3M
- Zoro # G007957502
- UPC # 77914040156
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1 in |
Details
Item | Collated Pin Nail |
Gauge | 23 ga |
Collation Configuration | Strip |
Description
3,000 Count, 1, 23 Gauge, Coated Pin Nail, Fits Bostitch Pin Nailers TU2162330, HP118K Fits Porter Cable PIN100, PIN138
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0010 In (16140)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 22 mm Length, 100 PK (BHS7005022-100P1)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (N04104.056.0350)
- DISC-LOCK Wedge Lock Washer, For Screw Size 5/16 in Steel, Advanced Corrosion Resistance Finish, 200 PK (GDP-102)
- BOSTITCH Pneumatic Nail, 2 in L, 11 ga, Galvanized, Full Round Head, 28 Degrees (S6DR113-FH)
- BOSTITCH Pneumatic Nail, 2 in L, 11 ga, Galvanized, Full Round Head, 28 Degrees (S6DGAL-FH)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, Coated, 15 Degrees (C12P120D)
- BOSTITCH Collated Brad Nail, 3/4 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 3000 PK (BT1303B)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Thickcoat Galvanized, Flat Head, 28 Degrees, 2000 PK (S10DGAL-FH)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, 11 ga, Thickcoat Galvanized, Flat Head, 28 Degrees, 2000 PK (S12DGAL-FH)
- BOSTITCH Collated Brad Nail, 3/4 in L, 18 ga, Coated, Brad Head, Straight (BT1303B)
- Bostitch Pneumatic Nails