Shop All Pneumatic Nails
Bostitch
Collated Metal Connector Nail, 1-1/2 in L, 10 ga, Round Head, Straight
Mfr # 5000087
Zoro # G003911010
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Gauge 10 ga
- Head Type Round
- Collation Angle Straight
- Collation Type Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bostitch
- MFR # 5000087
- Zoro # G003911010
- UPC # 77914060796
- Country of Origin Unknown
- Category Pneumatic Nails
Dimensions
Overall Length | 1-1/2 in |
Details
Item | Collated Metal Connector Nail |
Gauge | 10 ga |
Head Type | Round |
Collation Angle | Straight |
Collation Type | Plastic |
Shank Type | Smooth |
Material | Steel |
Point Type | Diamond |
Collation Configuration | Strip |
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- 10 Gauge Smooth Shank Straight Strip Nails, 1.5 in. x 0.148 in. Dia. - Pack of 500
- Pack of 500
- Gauge: 10 Ga.
- Shank: Smooth Shank
- Fastener Type: Straight Strip
- Length: 1-1/2 in.
- Diameter: 0.148 in.
- Material: Steel
- Finish: Brite
- Point: Diamond
- Point Head: Round
- Collation: Paper
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Countersunk Head, 0.25 in Dia., 1 in L, Steel Body, 65 PK (270816.1)
- ZORO SELECT Low Crown Cap Nut, 5/8"-18, Steel, Zinc Plated, 1 in H, 2 PK (CPB197)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (25C50KCS)
- MIDWEST FASTENER Class 10.9, M10-1.25 Flange Bolt, Zinc Plated Steel, 30 mm L, 4 PK (75723)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, Coated, Flat Head, 21 Degrees, 4000 PK (RH-S12D131EP)
- BOSTITCH Collated Framing Nail, 1-1/2 in L, Polymer Coated, Flat Head, 35 Degrees, 1000 PK (PT-MC14815-1M)
- BOSTITCH Collated Framing Nail, 2-3/8 in L, Hot Dipped Galvanized, Full Round Head, 28 Degrees (S8DRGAL-FH)
- BOSTITCH Collated Framing Nail, 2-3/8 in L, Coated, Round Head, 28 Degrees (S8D-FH)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Coated, Flat Head, 15 Degrees, 2700 PK (C10P120D)
- BOSTITCH Collated Brad Nail, 1-3/8 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 3000 PK (BT1335B)
- METABO HPT Collated Framing Nail, 3 in L, Bright, Full Round Head, 21 Degrees, 1000 PK (20105SHPT)
- Bostitch Pneumatic Nails